Shop All Faucet Repair and Maintenance
Sharkbite & Cash Acme
Sharkbite & Cash Acme 239572 Turn Male Hose Thread Hose Bibb - 0.50 x 0.75 in.
Mfr # 239572
Zoro # G004161629
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharkbite & Cash Acme
- MFR # 239572
- Zoro # G004161629
- UPC # 697285246324
- Country of Origin China
- Category Faucet Repair and Maintenance
Description
3/4" x 1/2" Male Hose Thread, 45 Degree, Multi Hose Bibb, No-Kink, Combines Either A 1/2" Or 3/4" Push To Connect Inlet With A 3/4" Male Hose Thread Outlet Connection At A 45 Degree Angle To Prevent Hose Kinks, Durable Forged Body For Strength and Comes With An Integrated Mounting Flange To Secure The Valve To The Mounting Surface, Quarter Turn and Multi Turn To Enable The Regulation Of Water Flow, Inlet Is Compatible With Copper, Pex, CPVC Or PE-RT Pipes, NSF372 and NSF/ANSI 61 Approvals.
Features- Turn Male Hose Thread Hose Bibb
- Size: 0.50 x 0.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dust Cap, 4 In (3LX67)
- NEOPERL 1.2 gpm Aerated Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (1459205)
- CENTOCO Toilet Seat, Round, White (GR4100LC-001)
- SANI-LAV 27 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U2424)
- VINTAGE CC44452X 5/8" OD Comp X 1/2" OD Comp Straight Shut-Off Valve (CC44452X)
- PLUMB PAK Faucet Seat-Spring Delta (PP20852)
- DELTA Delta Instit Parts 590HDF 3rd Generation (061297A)
- CHICAGO FAUCET Spout Riser (462-122JKCP)
- DELTA Red And Blue Delta Screws, Pair (RP12490)
- CHICAGO FAUCET Single Inlet Cold Water Faucet (928-GN8BVBE7CP)
- AMERICAN STANDARD High Bp VacumBrekr 216 Mm-Toilet (M964411-0020A)
- Sharkbite & Cash Acme Faucet Repair and Maintenance