Shop All Ball Valves
This Product is Discontinued
Sharkbite
Ball Valve, DZR Brass, Push-Fit, 1-1/4in. (Discontinued)
Mfr # SBBV35
Zoro # G5585002
This Product is Discontinued
Key Features
- Pipe Size 1-1/4"
- Body Material Brass
- Special Features Lead Free Brass, No Soldering Needed, Removable , Reusable
- Temp. Range 20 Degrees to 200 Degrees F
- Pipe Size - Pipe Fitting 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # SBBV35
- Zoro # G5585002
- UPC # 697285001411
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4 in |
Details
Body Material | Brass |
Special Features | Lead Free Brass, No Soldering Needed, Removable , Reusable |
Temp. Range | 20 Degrees to 200 Degrees F |
Connection Type | Push |
Max. Pressure | 200 psi |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Brass |
Specific Fitting Shape | Ball Valve |
Fitting Connection Type | Push-Fit |
Standards | IAPMO IGC 157 |
Gasket Material | PSU/PPSU |
Color | Brass |
Tube Fitting Material | DZR Brass |
Compliance | AB1953 or NSF372, ISO6509, NSF 53 |
Item | Ball Valve |
Description
Ball Valve, Color Brass, Specific Fitting Shape Ball Valve, Standards IAPMO IGC 157
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.