Shop All Push-to-Connect Tube Fittings
Sharkbite
ANGLE STOP VLV 1/2X3/8""C
Mfr # 23036LFA4
Zoro # G3861412
product price: $49.75
/ea
$49.75
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
- Brand Sharkbite
- MFR # 23036LFA4
- Zoro # G3861412
- UPC # 697285031432
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Description
4 Pack of SharkBite1/2 X 3/8 Compression Angle Stop ValveWe use high-quality DZR Lead-Free Brass for our 1/2” x 3/8” Quarter Turn Angle Stop Ball Valve. Chrome plated valve for an attractive appearance. Used where a water pipe enters a room allowing easy water shut off for maintenance repair installing a toilet pipe valve or faucet to your water system with no need to turn off your main supply valve.CUT. PUSH. DONE.The SharkBite Connection System makes any plumbing project fast and easy with our unique push-to-connect technology. When you insert a pipe into the SharkBite quick connect fittings the stainless steel teeth bite down and grip the pipe while the specially formulated O-ring compresses to create the perfect watertight seal.Our product works with your existing plumbing is easy to disassemble for changing fittings and can be rotated for easier installation in tight spaces. SharkBite push connect fittings are the no fuss way to fix small leaks or plumb a whole house. Whether you need to repair a broken pipe or plumb a whole house SharkBite fittings are the push-to-connect solution for leak-free results.
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
- WORLD DRYER High Gloss, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-974A)
- DIXON LEGRIS BRASS PUSH-IN MALE CONNECTOR (36015620)
- LEGEND VALVE 4" BLACK SQUARE HEAD PLUG (350-411C)
- BONOMI NSF, Butterfly Lug, 21/2", EPDM, SS Disc (N501S-21/2)
- SHARKBITE PUSH COUPLING5/16""X5/16"" (25423)
- SHARKBITE Push-to-Connect Transition Coupling, 1/2 in Tube Size, Brass, Brass (UIP4008)
- SHARKBITE Push-to-Connect Elbow, 1/4 in Tube Size, Brass, Brass (U244LF)
- SHARKBITE Sharkbite 4820734 1.5 x 1.5 in. Push to Connect Coupling; Assorted (4820734)
- SHARKBITE Angl Stop Vlv 1/2X1/4 Sb (25670)
- SHARKBITE Push-to-Connect Stop Adapter, 1/4 in x 3/8 in Tube Size, Brass, Brass (U3523LF)
- DIXON King Cable Hose Cable, 1/8 in, 20-1/4 in L, 200 psi, Carbon Steel, Domestic (WB1)
- Sharkbite Tube Fittings