Shop All Supply Stop Valves
This Product is Discontinued
Sharkbite
Angle Stop Valve, 1/2in.x1/4in., 200psi (Discontinued)
Mfr # 23336-0000LF
Zoro # G7631267
This Product is Discontinued
Key Features
- Outlet Size 1/4"
- Inlet Size 1/2"
- Body Material DZR Brass
- Max. Pressure 200 psi
- Valve Design Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # 23336-0000LF
- Zoro # G7631267
- UPC # 697285606784
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 1/4" |
Inlet Size | 1/2" |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/4 in |
Details
Item | Angle Supply Stop |
Body Material | DZR Brass |
Max. Pressure | 200 psi |
Valve Design | Angle |
Temp. Range | 0 Degrees to 200 Degrees F |
Handle Material | DZR Brass |
Inlet Type | Push |
Outlet Type | Compression |
Standards | ASSE 1061, IAPMO, IPC, NSF 61, UPC |
Finish | Chrome |
Body Style - Valves | Angle |
Connection Type - Side 1 | Compression |
Operating Temperature - Minimum | 0 Degrees F |
Operating Temperature - Maximum | 200 Degrees F |
Body Style | Angle |
Connection Type - Side 2 | Compression |
Maximum Pressure - Operating | 200 psi |
Body Finish | Chrome-Plated |
Handle Operation | 1/4-Turn |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Compression, Connection Size - Side 2 1/4 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 200 psi, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 200 Degrees F, Body Style Angle
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.