Shop All Pressure Gauges
Sharkbite
1/2" Push-Fit DZR Brass Temperature Gauge
Mfr # 24437
Zoro # G4292307
original price:
$58.39
14% off
new price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Application Potable Water
- Pipe Size (Fittings) 1/2"
- Max. Pressure 200 psi
- Specific Pipe Fitting Shape Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # 24437
- Zoro # G4292307
- UPC # 697285244375
- Country of Origin Australia
- Category Pressure Gauges
Dimensions
Pipe Size (Fittings) | 1/2" |
Pipe Size - Pipe Fitting | 1/2 in |
Tube Size | 1/2 in |
Overall Length | 4 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Temperature Gauge, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 4 1/2 in, Specific Fitting Shape Temperature Gauge Tee, Standards ASSE 1061, NSF/ANSI 61
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Test Lead Kit (4WRE4)
- GENERAL TOOLS Inspection Camera, 960 x 240 pixels (TS03)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 24 VacDc (TST-041)
- ZORO SELECT Carrying Case, Soft, Vinyl, 3.5x7.7x9.6 In (4WPJ3)
- SHARKBITE 1/2" Push-Fit DZR Brass Pressure Gauge (24436)
- SHARKBITE 3/4" Push-Fit DZR Brass Pressure Gauge (24438)
- SHARKBITE 3/4" Push-Fit DZR Brass Temperature Gauge (24439)
- PIC GAUGES Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Stainless Steel, Silver (LP1-SS-254-30)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM1441LF)
- GLOBAL INDUSTRIAL 2 Compressed Gas Gauge, 4000 PSI, 1/4 NPT LM, Polished Brass (B2781370)
- DYNAMIC Gauge, Glycrn Flld, 0-1000psi, 1/4" Stm Mnt (221555)
- Sharkbite Pressure Gauges