Shop All Pressure Gauges
Sharkbite
1/2" Push-Fit DZR Brass Pressure Gauge
Mfr # 24436
Zoro # G4292255
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Application Potable Water
- Tube Size 1/2 in
- Standards ASSE 1061, NSF/ANSI 61
- Special Features Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue, Pressure Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharkbite
- MFR # 24436
- Zoro # G4292255
- UPC # 697285244368
- Country of Origin Australia
- Category Pressure Gauges
Dimensions
Tube Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 4 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Pressure Gauge, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 4 1/2 in, Specific Fitting Shape Pressure Gauge Tee, Standards ASSE 1061, NSF/ANSI 61
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Traceable 60-Memory Stopwatch (1025)
- BOURDON Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (MEX3-D52.H19/0133)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 15 psi (PFP821R1)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 48"L) (160-48)
- SHARKBITE 1/2" Push-Fit DZR Brass Temperature Gauge (24437)
- SHARKBITE 3/4" Push-Fit DZR Brass Pressure Gauge (24438)
- SHARKBITE 3/4" Push-Fit DZR Brass Temperature Gauge (24439)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"LM, SS, 1perRemBez (PRO-311D-254K)
- PIC GAUGES Gauge, 3.5", 0/160psi, 1/4"LBM, UClamp, SS (203D-354F)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Stainless Steel, Silver (PFQ700LF)
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Btm (PEM211)
- Sharkbite Pressure Gauges