Shop All Ball Valves
Sharkbite
1" Push Brass Ball Valve Inline
Mfr # 24737LF
Zoro # G9794084
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 1"
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # 24737LF
- Zoro # G9794084
- UPC # 697285247376
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Tube Size | 1" |
Overall Length | 5.5 in |
Handle Height | 4.75 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Handle Length | 4.75 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material Brass, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1 in, Valve Ways 2-Way, Seal Material EPDM
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22062-CP)
- PRIME-LINE Shower Door Bottom Hook Guide, 2-Inch Hole Center Spacing, Plastic (M 6191)
- PARKER Long Nipple, Steel, 1/4" Pipe Size, MNPTF (1/4 X 3.0 FFF-S)
- BECK 3/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010009)
- SHARKBITE Ball Valve, DZR Brass, 1 in.sz. (22187-0000LF)
- SHARKBITE Reducing Ball Valve, 3/4 x 1 in Connection, Push-to-Connect, 200 psi Pressure, Lever Actuator (22993LF)
- SHARKBITE 1/2 in. Brass Push Fit Slip Ball Valve Full Port (UR24735)
- SHARKBITE Ball Valve, 1 x 3/4 in Connection, IPS x CTS, 200 psi Pressure, Lever Actuator, Brass Body (25551LFA)
- SHARKBITE Manual 2-Way Ball Valve, Push, Brass (24617LFG)
- SHARKBITE Manual 2-Way Ball Valve, Push, Brass (24615LFG)
- LEGEND VALVE 1-1/4" S-607 CPVC BALL VALVE (202-416)
- Sharkbite Valves