Shop All Computer Mice
Shark Technology
AWA Technology RSMS-00215 1 x Wheel USB 2.0 Wired Optical; 2500 dpi Gaming Mouse - Black
Mfr # RSMS-00215
Zoro # G804111343
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shark Technology
- MFR # RSMS-00215
- Zoro # G804111343
- UPC # 885046161706
- Country of Origin China
- Category Computer Mice
Description
Features
- Dominate the game in comfort. Ergonomically designed palm grips for comfort. While you focus on the game hand.
- Using an optical sensor for precise movement which can be used on most surface.
- Sensitivity at your fingertips. Adjust the optical resolution on-the-fly with the conveniently located DPI button on top of the mouse.
- The 4 DPI selections are customizable via the software included from 1000 to 2500 dpi.
- USB 2.0 professional gaming mouse reaching a rare of up to 100 Hz with the professional gaming mouse sensor.
- Scroll wheel to allow scrolling both horizontally and vertically.
- Graceful and elegant design with 7 color LED. And braided cable.
- Metal mouse base to give the much needed weight during game play.
- Type - Wired
- Color - Black
- Mouse Grip Style - Palm
- Working Voltage - 4.5 ~ 5.2 V
- DC Resolution - 2500 dpi 3.5G infrared sensor Connector - USB 2.0
- Key - 8 Keys
- Dimension - 121.5 x 81 x 40.3 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKORRA DekoRRa 604-GN - Insulated Pouch - Green Turf - 60 X 48 Inches (604-GN)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 50' (TRPP569050)
- PYLE Tripod Monitor Speaker Stands (PSTND32)
- MONOPRICE Audio Cable, 3.5mm, M/M, 6 Ft, Mobile (9297)
- INNOVERA Full-Size Wired Optical Mouse, USB 2.0, Right Hand Use, Black (IVR61014)
- LOGITECH G502 X LIGHTSPEED Wrls Mice (910-006178)
- LOGITECH M325S Wireless Mouse Black (910-006825)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- SMK-LINK ELECTRONICS Ergonomic Bluetooth Mouse (VP6158)
- LOGITECH M220 SILENT Wrls Mouse Blk (910-006127)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Ergonomic Vertical Mouse For Left-Handers, (IMOUSEE90)
- Shark Technology Computer Mice