AWA Technology RSKB-00115 LED backlit Gaming Keyboard with Anti-Ghosting Keys
Mfr # RSKB-00115
Zoro # G103756351
Product Information
- Brand Shark Technology
- MFR # RSKB-00115
- Zoro # G103756351
- UPC # 885046161607
- Country of Origin China
- Category Keyboards
Description
The birth of our keyboard originated from mechanical keyboards. Most membrane keyboards have two problems which are solved here: a softer feel and a more durable body. This keyboard creates the revolution. With zero axis reference mechanical keycaps as the principle, combined with membrane keypad by changing the traditional membrane keypad touch distance and height. This is achieved with a red brown switch of 2.0mm quick-triggered stroke. The race for a new structure uses ultra wear-resistant steel and other special materials so that the keyboard has more than 40 million click on its life and zero axis of the handle which is also close to the feel of a mechanical keyboard. The key reaction speed, keycap life feels consistent to mechanical keyboard, having almost no differences.
- Keyboard - USB
- Design Style - Gaming
- Palm Rest - Integrated
- Keyboard Color - Black
- Backlit - Yes
- Type - Wired
- Anti-Ghosting keys Maximum 20keys
- Backlight controls - single color to- Tri-color rotate breathing
- Operating System Supported - Windows98, XP /2000 /ME /Vista /Win7 / Win8 /8.1, Android, Linux and OSX upper to Yosemite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, CUSTOM-432 (CUSTOM-432)
- RCA HDMI to Composite Video Adapter (DHCOMF)
- MIRACLE TV HDTV Antenna Signal Booster, Hi-Pow, PK 2 (602800)
- SPECO TECHNOLOGIES Speaker, Ceiling, White, 5.32 lb., 9 in.W, PR (SPCDC6)
- CHERRY AMERICAS Lt Grey Usb 104+4 Whisper Quiet Keys Las (JK-0800EU-0)
- CHERRY AMERICAS Black 15 Ultraslim Ps2 Trackball. 83 Me (G84-4420LPBEU-2)
- CHERRY AMERICAS Wireless 104+4 Keys Black 128 Bit Aes En (JD-0410EU-2)
- MONOPRICE Select Style USB Tile Keyboard (15905)
- KINESIS Freestyle2 Kb 9" Split (KB800PB-US)
- IKEY Ultra-Thin Rugged Keyboard (SB-101-USB)
- LOGITECH Combo, Wireless MK320 (920002836)
- Shark Technology Keyboards