Shop All Quick Change Discs
Shark Industries
Ao Grinding Disc-36Gt 10Pk, 2"
Mfr # SRK12841
Zoro # G3331747
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 36
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shark Industries
- MFR # SRK12841
- Zoro # G3331747
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Mini Grinding Disc |
Grit | 36 |
Abrasive Material | Aluminum Oxide |
Description
Ao Grinding Disc-36Gt 10Pk,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Hand Sand, Shop Roll, 1"x50", P180 gr (14C118)
- DEWALT 6" x 5/8"-11 HP .014 Carbon Crimp Wire Cup Brush (DW49102)
- WEILER 7/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21142)
- WEILER 6" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12376)
- SHARK INDUSTRIES STRIPPING DISCS 2" EXTRA COARSE 5/PK (SI16202)
- SCOTCH-BRITE Clean and Strip Disc, 8inxNH S XCS, 15/p (CS-DC)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- CONTINENTAL ABRASIVES 2" 400 Grit Cloth Aluminum Oxide Reinforced Quick Change Style Disc (Q-A2400)
- 3M CUBITRON Quick Change Discs, 3 In, 80, TSM, PK50 (7000045179)
- 3M Roloc Disc TS 777F, 2 in 50 YF-weight, 5 (777F)
- NORTON ABRASIVES Quick Change Disc, 2 in. dia., PK100 (66623319009)
- Shark Industries Quick Change Discs