Shop All Shooting & Archery Accessories
Shappell Laker
Shappell Laker 249609 54 in. Jet Sled Jr. - Multi-Purpose Sled; Black
Mfr # 249609
Zoro # G003728564
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shappell Laker
- MFR # 249609
- Zoro # G003728564
- UPC # 87755020422
- Country of Origin United States
- Category Shooting & Archery Accessories
Description
Jet Sled Jr. - Multi-Purpose Sled
Eagle Claw, 54", Black, Multi-Purpose Rugged Polyethylene Jet Sled Jr. With Molded Runners For Strength & Stability, Ideal For Ice Fishing, Transporting Deer, Firewood, Traps, Decoys, Feed, Etc.
Specifications- Color: Black
- Size: 54 in.
- Country of Origin: USA
- Dimensions: 54' L x 21" W x 8" H
- Weight Capacity: 6 lbs
- Weight: 450 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-0608)
- BLACK FLAG Liquid Insect Killer 17.5 oz (HG-11031)
- CAMCO AWNING HOLD DOWN STRAP KIT (42514)
- ACORN MFG Acorn ACCBG 3-1/4" Diameter Hand Rail Bracket - Black (ACCBG)
- UDDER BALM Udder Balm Pump Lid Jar 12Oz (3040)
- ALLEN CO Ace Shooting Vest, Ambidextrous, X-Large/2-XL, Olive/Tan (22612)
- DEWITT Dewitt 3 Feet x250 Feet Burlap Bulk (DEWNB3)
- GUARDAIR Guardair 335-57S30XB The Original Safety Airgun (335-57S30XB)
- CM CM Columbus McKinnon 175-0210 602 Mini Ratchet Leverhoist 550 Lb Capacity (175-0210)
- BANANA BOAT 1.5 Oz Spf 50 Sport Stick (114046)
- CONDOR OUTDOOR PRODUCTS ROLLXUP UTILITY POUCH, COYOTE BROWN (MA36-498)
- Shappell Laker Shooting & Archery Gear