Shop All Shooting & Archery Accessories
Shappell Laker
Shappell Laker 249607 54 in. JS1 Jet Sled Gear Hauler Hunting Decoy Carrier Heavy Duty Ice Fishing; Black
Mfr # 249607
Zoro # G203744630
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shappell Laker
- MFR # 249607
- Zoro # G203744630
- UPC # 87755024543
- Country of Origin United States
- Category Shooting & Archery Accessories
Description
JS1 Jet Sled Gear Hauler Hunting Decoy Carrier Heavy Duty Ice Fishing
Eagle Claw, 54", Black, Multi-Purpose Rugged Polyethylene Jet Sled With Molded Runners For Strength & Stability, Ideal For Ice Fishing, Transporting Deer, Firewood, Traps, Decoys, Feed, Etc.
Specifications- Color: Black
- Size: 54 in.
- Country of Origin: USA
- Dimensions: 54" L x 25" W x 10" H
- Weight: 11.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Rodenticide, Diphacinone, Blocks, 4 lb Wt, Red (704-AP)
- AMERICAN FIRE GLASS Rain Drop Luster Zircon Beads, 10 lb Bag (ZIR-RNDRPLST-10)
- BIRD BARRIER EZ Catch Bird Trap, XL, 36" x 36" (TT-E3636)
- ZORO SELECT 7 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P546)
- SHAPPELL LAKER Shappell Laker 249609 54 in. Jet Sled Jr. - Multi-Purpose Sled; Black (249609)
- BANANA BOAT 1.5 Oz Spf 50 Sport Stick (114046)
- DOUBLETAKE ARCHERY Doubletake Archery 117307 Nockturnal Standard Lighted Red Nock (117307)
- ALLEN CO EZ Mount Exhibition Turkey Fan & Beard Mounting Kit (7220)
- ALLEN CO Hunting Antler Mounting Kit, Red Skull Cover (561)
- ALLEN CO Traction Molded Rifle Sling, Green (8533)
- SKULL HOOKER LARGE SHOULDER MOUNT- BLACK (LGSM-BLK)
- Shappell Laker Shooting & Archery Accessories