Shop All Removable Blanket Insulation
Shannon Insultech
Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W
Mfr # IBT-219-5MPH9
Zoro # G2709537
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 450 Degrees F
- Fastener Type Quick Release Fabric Flap and Stainless Steel Wiretwists
- Length 10 in
- Width 18 in
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shannon Insultech
- MFR # IBT-219-5MPH9
- Zoro # G2709537
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 10 in |
Width | 18 in |
Height | 18 in |
Cover Width | 18 in |
Cover Length | 10 in |
Details
Item | Thermal Blanket |
Temp. Range | 450 Degrees F |
Fastener Type | Quick Release Fabric Flap and Stainless Steel Wiretwists |
Standards | ASTM-C-1129/ASTM-C-335 |
For Use With Mfr. Model Number | Milwaukee-2882-M26 6 |
Indoor/Outdoor | Indoor, Outdoor |
Features | Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss |
For Location | Indoor, Outdoor |
Reusable | Yes |
Fastening System | Quick Release Fabric Flap and Wiretwists |
Description
Thermal Blanket, Cover Type Thermal Blanket, Maximum Ambient Temperature 450 Degrees F, Cover Width 18 in, Cover Length 10 in, Fastening System Quick Release Fabric Flap and Wiretwists, Standards ASTM C1129, ASTM C335, Reusable Yes, Fastener Material Stainless Steel Wiretwists
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Brass Ball Valve 3-Way (1PYZ9)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (201-G8AE35-317XKAB)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 2 1/2 in (4381014260)
- UNIQUE 4in Center Grid Shower Drain Gun Metal (REJ-651)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 6 1/2 in H, 500 Degrees F (HS-075-36Y244)
- FROST KING Frost King SP57-67 2 in. Thick Water Heater Blanket (46910)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- Shannon Insultech Removable Blanket Insulation