Shop All Pipe Insulation
Shannon Insultech
Insulation Jacket, Cover Width 9.5", Blue
Mfr # CAT-2.5-300-GV
Zoro # G410070331
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Type Valve
- R Value 4.7
- Cover Width 9.5 in
- For Maximum Circumference 31 in
- Reusable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shannon Insultech
- MFR # CAT-2.5-300-GV
- Zoro # G410070331
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Cover Width | 9.5 in |
Cover Length | 14.5 in |
Details
For Fitting Type | Valve |
Item | Insulation Jacket |
R Value | 4.7 |
For Maximum Circumference | 31 in |
Reusable | Yes |
Fastening System | Wire |
For Minimum Circumference | 27 in |
For Valve Type | Gate, Globe |
Description
Insulation Jacket, Cover Type Insulation Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass, Maximum Ambient Temperature 450 Degrees F, Cover Width 9.5 in, Cover Length 14.5 in, Thickness 1 in, Color Blue, Fastening System Wire, For Minimum Circumference 27 in, For Maximum Circumference 31 in, R Value 4.7, For Valve Type Gate, Globe, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS Faceplate Trip Lever, Standard3in, Chrome (4503-1)
- SLOAN Closet Piston Repair Kit with Seat (CN1002A)
- ZORO SELECT 4" x 2-1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU73)
- ZURN Z1341XL-P34-PC - 3/4" FPT Wall Faucet (Z1341XL-P34-PC)
- KNAUF INSULATION 2-1/8" Id X 1" Knauf Earthwool Fg Pipe Asj+-Ssll 99/C (5002431)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (722599)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1" Wall (690446)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (DGT11834S)
- TECHLITE INSULATION 2-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0250IP100-PF-0910-01)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1" Wall (502-AC1210)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 3/4" Wall (739-AC1234SSPT)
- Shannon Insultech Pipe Insulation