Shop All Pipe Insulation
Shannon Insultech
Insulation Jacket, Cover Width 9", Blue
Mfr # CAT-2.5-150-GV
Zoro # G710070369
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Type Valve
- For Minimum Circumference 26 in
- Reusable Yes
- R Value 4.7
- Cover Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shannon Insultech
- MFR # CAT-2.5-150-GV
- Zoro # G710070369
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Cover Length | 13 in |
Cover Width | 9 in |
Details
For Fitting Type | Valve |
Item | Insulation Jacket |
For Minimum Circumference | 26 in |
Reusable | Yes |
R Value | 4.7 |
Fastening System | Wire |
For Valve Type | Gate, Globe |
For Maximum Circumference | 30 in |
Description
Insulation Jacket, Cover Type Insulation Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass, Maximum Ambient Temperature 450 Degrees F, Cover Width 9 in, Cover Length 13 in, Thickness 1 in, Color Blue, Fastening System Wire, For Minimum Circumference 26 in, For Maximum Circumference 30 in, R Value 4.7, For Valve Type Gate, Globe, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 4" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-400)
- KIBI Circular X 8 Bathroom Sink Widespread Faucet with Drain Assembly (KBF1026BG)
- ZORO SELECT Flange, Steel, Threaded, 2 in Pipe Size (BULK-PF-490)
- ASCO Rebuild Kit For 8210 (304006)
- ARMACELL 1-5/8" Idx3/4" Lapseal Armaflex Pipe Insul. 60/Ctn (BST15834)
- FROST KING Duct Insulation 1'X15' (FV516)
- REFLECTIX 2x25' Foil Insulation (SPW0202506)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100348)
- JOHNS MANVILLE HP ULTRA P/C 4-1/8X1-1/2 Package qty 11, 11PK (3MAPJMSSL4-1/8X1-1/2)
- OWENS CORNING 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (722581)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS20034)
- Shannon Insultech Pipe Insulation