Shop All Pipe Insulation
Shannon Insultech
Insulation Jacket, Cover Width 8.5", Blue
Mfr # CAT-2-300-GV
Zoro # G310070349
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Type Valve
- Reusable Yes
- For Minimum Circumference 24 in
- Cover Width 8.5 in
- Cover Length 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shannon Insultech
- MFR # CAT-2-300-GV
- Zoro # G310070349
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Cover Width | 8.5 in |
Cover Length | 13.5 in |
Details
For Fitting Type | Valve |
Item | Insulation Jacket |
Reusable | Yes |
For Minimum Circumference | 24 in |
R Value | 4.7 |
For Maximum Circumference | 28 in |
Fastening System | Wire |
For Valve Type | Gate, Globe |
Description
Insulation Jacket, Cover Type Insulation Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass, Maximum Ambient Temperature 450 Degrees F, Cover Width 8.5 in, Cover Length 13.5 in, Thickness 1 in, Color Blue, Fastening System Wire, For Minimum Circumference 24 in, For Maximum Circumference 28 in, R Value 4.7, For Valve Type Gate, Globe, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNH5)
- RELIANCE WATER HEATERS 6GAL Elec WTR Heater (6-6-SOMS K 200)
- KISSLER Shower Valve Rebuid Kit, 2 Handle (RBK9905)
- ELKAY Drain Fittng, 3.5", Strainr Bskt, Brass (LKDD)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0050IP100-PF-0000-00)
- BRISKHEAT 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL78)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS05812)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068078)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 1" Wall (536-AC51210)
- K-FLEX USA Rubber Pipe Insulation (6RSR048048)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1" Wall (WPS07810)
- Shannon Insultech Pipe & Tubing Insulation