Shop All Pipe Insulation
Shannon Insultech
Insulation Jacket, Cover Width 8", Blue
Mfr # CAT-2-150-GV
Zoro # G610070308
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Type Valve
- R Value 4.7
- For Maximum Circumference 27 in
- Cover Length 12.5 in
- Fastening System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shannon Insultech
- MFR # CAT-2-150-GV
- Zoro # G610070308
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Cover Length | 12.5 in |
Cover Width | 8 in |
Details
Item | Insulation Jacket |
For Fitting Type | Valve |
R Value | 4.7 |
For Maximum Circumference | 27 in |
Fastening System | Wire |
For Minimum Circumference | 23 in |
Reusable | Yes |
For Valve Type | Gate, Globe |
Description
Insulation Jacket, Cover Type Insulation Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass, Maximum Ambient Temperature 450 Degrees F, Cover Width 8 in, Cover Length 12.5 in, Thickness 1 in, Color Blue, Fastening System Wire, For Minimum Circumference 23 in, For Maximum Circumference 27 in, R Value 4.7, For Valve Type Gate, Globe, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 2 In (8290A024)
- MOEN Handle Kit, 147573 (147573)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x FPT Female Adapter (XPRFA12)
- ZORO SELECT CPVC Cap, Schedule 80, 3/4" Pipe Size, Socket (9847-007)
- ARMACELL 7/8" Id X 1" Armaflex Pipe Insul. 90/Ctn (APT07810)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 2" Wall (690461)
- ARMACELL 1-1/8" Id X 1-1/2" Armaflex Pipe Insul. 36/Ctn (APT11815)
- KNAUF INSULATION 2-1/2" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 75/B (5001339)
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (324-AC27812)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100258)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068278)
- Shannon Insultech Pipe & Tubing Insulation