Shop All Pipe Insulation
Shannon Insultech
Insulation Jacket, Cover Width 14.5", Blue
Mfr # CAT-6-300-GV
Zoro # G010070588
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Type Valve
- Reusable Yes
- Fastening System Wire
- R Value 4.7
- For Maximum Circumference 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shannon Insultech
- MFR # CAT-6-300-GV
- Zoro # G010070588
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Cover Width | 14.5 in |
Cover Length | 22 in |
Details
For Fitting Type | Valve |
Item | Insulation Jacket |
Reusable | Yes |
Fastening System | Wire |
R Value | 4.7 |
For Maximum Circumference | 47 in |
For Valve Type | Gate, Globe |
For Minimum Circumference | 43 in |
Description
Insulation Jacket, Cover Type Insulation Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass, Maximum Ambient Temperature 450 Degrees F, Cover Width 14.5 in, Cover Length 22 in, Thickness 1 in, Color Blue, Fastening System Wire, For Minimum Circumference 43 in, For Maximum Circumference 47 in, R Value 4.7, For Valve Type Gate, Globe, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE 1" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40614)
- READING TUBE COPPER UTY 1/4""X50' (6363804859806)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (ETF610-4-PLG-CP-0.5-GPM-MLM-FCT)
- SMITH-COOPER 3/4" MNPT x 7-1/2" TBE Brass Pipe Nipple Sch 40 (4385011730)
- K-FLEX USA Pipe Insulation, Tube, Slit with Adhesive and Flap, 1/2 in Thick, 2-3/8 in ID, Buna-N Rubber/PVC (6RXLO048238)
- ARMACELL 3" Ips X 1/2" Armaflex Pipe Insul. 36/Ctn (APT30012)
- KNAUF INSULATION 3/4" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 126/A (5001201)
- AEROFLEX 6-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (**AC61834)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068448)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 2" Wall (722574)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 1/2" Wall (312-AC13812)
- Shannon Insultech Pipe Insulation