Shop All Pipe Insulation
Shannon Insultech
Insulation Jacket, Cover Width 13", Blue
Mfr # CAT-6-150-GV
Zoro # G910070565
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Type Valve
- Cover Width 13 in
- Fastening System Wire
- For Maximum Circumference 42 in
- For Valve Type Gate, Globe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shannon Insultech
- MFR # CAT-6-150-GV
- Zoro # G910070565
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Cover Width | 13 in |
Cover Length | 17 in |
Details
Item | Insulation Jacket |
For Fitting Type | Valve |
Fastening System | Wire |
For Maximum Circumference | 42 in |
For Valve Type | Gate, Globe |
Reusable | Yes |
For Minimum Circumference | 38 in |
R Value | 4.7 |
Description
Insulation Jacket, Cover Type Insulation Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass, Maximum Ambient Temperature 450 Degrees F, Cover Width 13 in, Cover Length 17 in, Thickness 1 in, Color Blue, Fastening System Wire, For Minimum Circumference 38 in, For Maximum Circumference 42 in, R Value 4.7, For Valve Type Gate, Globe, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Composite, Black (VS379PTC-4-2)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2254)
- MOEN Drain Plug & Seat - (99596)
- LEGRIS Metric Push-to-Connect Fitting (3104 12 10)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048200)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0150CT100-PF-0910-01)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (722599)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048078)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0050CT100-PF-0000-00)
- KNAUF INSULATION 1/2" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 126/A (5001156)
- ARMACELL 5/8" Idx 1-1/2" Lapseal Armaflex Pipe Insul. 54'/Ctn (BST05815)
- Shannon Insultech Pipe & Tubing Insulation