Shop All Pipe Insulation
Shannon Insultech
Insulation Jacket, Cover Width 12", Blue
Mfr # CAT-4-300-GV
Zoro # G710070567
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Type Valve
- Fastening System Wire
- R Value 4.7
- For Maximum Circumference 39 in
- For Minimum Circumference 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shannon Insultech
- MFR # CAT-4-300-GV
- Zoro # G710070567
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Cover Width | 12 in |
Cover Length | 17.5 in |
Details
For Fitting Type | Valve |
Item | Insulation Jacket |
Fastening System | Wire |
R Value | 4.7 |
For Maximum Circumference | 39 in |
For Minimum Circumference | 35 in |
Reusable | Yes |
For Valve Type | Gate, Globe |
Description
Insulation Jacket, Cover Type Insulation Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass, Maximum Ambient Temperature 450 Degrees F, Cover Width 12 in, Cover Length 17.5 in, Thickness 1 in, Color Blue, Fastening System Wire, For Minimum Circumference 35 in, For Maximum Circumference 39 in, R Value 4.7, For Valve Type Gate, Globe, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange, Steel, 1 1/4" Pipe Size, Class 300 (BULK-PF-548)
- B & K STZ Industries 1 in. FIP each Galvanized Malleable Iron Cap (311UPCA-1)
- ZORO SELECT 3/16" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-3B3B-B)
- DELTA Fundamentals(TM), 3-Setting Showerhead (52692-15-BG)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1" Wall (506-AC3410)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1" Wall (722613)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048358)
- ARMACELL 4" x 6 ft. Pipe Insulation, 3/4" Wall (DGS40034)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (693664)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1" Wall (DGS01210)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (WPS15812)
- Shannon Insultech Pipe Insulation