Shop All Pipe Insulation
Shannon Insultech
Insulation Jacket, Cover Width 11", Blue
Mfr # CAT-4-150-GV
Zoro # G210070586
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Type Valve
- For Valve Type Gate, Globe
- R Value 4.7
- Cover Length 15 in
- Cover Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shannon Insultech
- MFR # CAT-4-150-GV
- Zoro # G210070586
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Cover Length | 15 in |
Cover Width | 11 in |
Details
Item | Insulation Jacket |
For Fitting Type | Valve |
For Valve Type | Gate, Globe |
R Value | 4.7 |
For Minimum Circumference | 32 in |
Reusable | Yes |
Fastening System | Wire |
For Maximum Circumference | 36 in |
Description
Insulation Jacket, Cover Type Insulation Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass, Maximum Ambient Temperature 450 Degrees F, Cover Width 11 in, Cover Length 15 in, Thickness 1 in, Color Blue, Fastening System Wire, For Minimum Circumference 32 in, For Maximum Circumference 36 in, R Value 4.7, For Valve Type Gate, Globe, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 12" GALVANIZED NIPPLE (356-116E)
- AQUATROL Adjustable Relief Valve, 1In, 15psi, Bronze (69C1A1M2U1-15)
- MOEN Banbury Matte Black Centerset Bathroom Sink Faucet 4 in. (84943BL)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFY7)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGT15838S)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 1/2" Wall (723-AC7812SSPT)
- K-FLEX Insul-Tube 6'L, 5/8 Nom. I.D, 1/2 Wall Thickness (6RX048058)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS05812)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1" Wall (690449)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 3/4" Wall (742-AC7834SSPT)
- M-D Heat Cable Pipe 30Ft (64444)
- Shannon Insultech Pipe Insulation