Shop All Pipe Insulation
Shannon Insultech
Insulation Jacket, Cover Width 10.25
Mfr # CAT-3-300-GV
Zoro # G810070566
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Type Valve
- Cover Width 10.25 in
- R Value 4.7
- Reusable Yes
- For Valve Type Gate, Globe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shannon Insultech
- MFR # CAT-3-300-GV
- Zoro # G810070566
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Cover Width | 10.25 in |
Cover Length | 16.5 in |
Details
Item | Insulation Jacket |
For Fitting Type | Valve |
R Value | 4.7 |
Reusable | Yes |
For Valve Type | Gate, Globe |
Fastening System | Wire |
For Minimum Circumference | 29 in |
For Maximum Circumference | 33 in |
Description
Insulation Jacket, Cover Type Insulation Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass, Maximum Ambient Temperature 450 Degrees F, Cover Width 10.25 in, Cover Length 16.5 in, Thickness 1 in, Color Blue, Fastening System Wire, For Minimum Circumference 29 in, For Maximum Circumference 33 in, R Value 4.7, For Valve Type Gate, Globe, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Floor Mop Sink 19in x 22in x 12in 304 Stainless Steel (SINK MS-192212)
- ZURN Cold Water Washer, Rubber (7000-12)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 145 gpm (TM-2020B-LF-DT-RF)
- T&S BRASS Hot Lever Handle (001637-45)
- FROST KING 1/2 in. X 3 ft. L Polyethylene Foam Pipe Insulation (5P10X)
- ARMACELL 1-1/2" Ips X 1-1/2" Armaflex Pipe Insul. 24/Ctn (APT11015)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038138)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1/2" Wall (722609)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS01234)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1" Wall (DGS13810)
- FROST KING Insulation Pipe Fibrgls 1.25In (F13XAD)
- Shannon Insultech Pipe & Tubing Insulation