Shop All Removable Blanket Insulation
Shannon Insultech
Heat Shield with Quick Release Fabric Flap, 5 in L, 8 in W, 8 in H, 500 Degrees F
Mfr # HS-165-2CMG6
Zoro # G2710079
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 500 Degrees F
- Fastener Type Quick Release Fabric Flap
- Length 5 in
- Width 8 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shannon Insultech
- MFR # HS-165-2CMG6
- Zoro # G2710079
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 5 in |
Width | 8 in |
Height | 8 in |
Cover Width | 8 in |
Cover Length | 5 in |
Details
Item | Heat Shield |
Temp. Range | 500 Degrees F |
Fastener Type | Quick Release Fabric Flap |
Indoor/Outdoor | Indoor, Outdoor |
Standards | ASTM-C-1129/ASTM-C-335 |
For Use With Mfr. Model Number | Bell & Gossett-B1075S-3 |
Features | Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss |
For Location | Indoor, Outdoor |
Reusable | Yes |
Fastening System | Quick Release Fabric Flap |
Description
Heat Shield, Cover Type Heat Shield, Maximum Ambient Temperature 500 Degrees F, Cover Width 8 in, Cover Length 5 in, Fastening System Quick Release Fabric Flap, Standards ASTM C1129, ASTM C335, Reusable Yes, Features CAD/CNC produced for Precise Fit and Finish, Durable Construction, Integral Fastener for easy On/Off, Self-Contained removable, reusable, flexible Insulation System, Thermal Insulation Energy Saver Device captures 80 Percent of Surface Radiant Heatloss, For Location Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Two Bolt, 1 In, 304 SS (24T956)
- KOHLER Watertile Square 54-Nozzle Body Spray (8002-AF)
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5501004)
- DELTA Delta Pressure Test Cap (RP46078)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 6 1/2 in H, 500 Degrees F (HS-075-36Y244)
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- Shannon Insultech Removable Blanket Insulation