Shop All Removable Blanket Insulation
Shannon Insultech
Heat Shield with Quick Release Fabric Flap, 5 in L, 8 in W, 8 in H, 500 Degrees F
Mfr # HS-163-2CMG7
Zoro # G2710097
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 500 Degrees F
- Fastener Type Quick Release Fabric Flap
- Length 5 in
- Width 8 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shannon Insultech
- MFR # HS-163-2CMG7
- Zoro # G2710097
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 5 in |
Width | 8 in |
Height | 8 in |
Cover Width | 8 in |
Cover Length | 5 in |
Details
Item | Heat Shield |
Temp. Range | 500 Degrees F |
Fastener Type | Quick Release Fabric Flap |
Indoor/Outdoor | Indoor, Outdoor |
Standards | ASTM-C-1129/ASTM-C-335 |
Features | Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss |
For Use With Mfr. Model Number | Bell & Gossett-B1180S-3 |
Reusable | Yes |
Fastening System | Quick Release Fabric Flap |
For Location | Indoor, Outdoor |
Description
Heat Shield, Cover Type Heat Shield, Maximum Ambient Temperature 500 Degrees F, Cover Width 8 in, Cover Length 5 in, Fastening System Quick Release Fabric Flap, Standards ASTM C1129, ASTM C335, Reusable Yes, Features CAD/CNC produced for Precise Fit and Finish, Durable Construction, Integral Fastener for easy On/Off, Self-Contained removable, reusable, flexible Insulation System, Thermal Insulation Energy Saver Device captures 80 Percent of Surface Radiant Heatloss, For Location Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x8" (2218)
- ZORO SELECT P-Trap, Silver Drain (35001)
- BESTCARE Push Button 4 in Mount, Bathroom Faucet (WH3378-HC-PPZ-BAT)
- ZORO SELECT Elbow, 90 Degrees, 2-1/2", Iron, 1000 psi (0390014249)
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 6 1/2 in H, 500 Degrees F (HS-075-36Y244)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- FROST KING Frost King SP57-67 2 in. Thick Water Heater Blanket (46910)
- Shannon Insultech Removable Blanket Insulation