Shop All Removable Blanket Insulation
Shannon Insultech
Acoustic Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 8 in L, 12 in W
Mfr # IBA-202-1RWN9
Zoro # G2709701
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 450 Degrees F
- Fastener Type Quick Release Fabric Flap and Stainless Steel Wiretwists
- Length 8 in
- Width 12 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shannon Insultech
- MFR # IBA-202-1RWN9
- Zoro # G2709701
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 8 in |
Width | 12 in |
Height | 10 in |
Cover Length | 8 in |
Cover Width | 12 in |
Details
Item | Acoustic Blanket |
Temp. Range | 450 Degrees F |
Fastener Type | Quick Release Fabric Flap and Stainless Steel Wiretwists |
Indoor/Outdoor | Indoor, Outdoor |
For Use With Mfr. Model Number | Spence-E-C1H9A1B1AM1 |
Standards | ASTM-C-1129/ASTM-C-335 |
Features | Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Noise Reduction of 6 DBA, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss |
For Location | Indoor, Outdoor |
Fastening System | Quick Release Fabric Flap and Wiretwists |
Reusable | Yes |
Description
Acoustic Blanket, Cover Type Acoustic Blanket, Maximum Ambient Temperature 450 Degrees F, Cover Width 12 in, Cover Length 8 in, Fastening System Quick Release Fabric Flap and Wiretwists, Standards ASTM C1129, ASTM C335, Reusable Yes, Fastener Material Stainless Steel Wiretwists
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 6mm Tube Size, Black (ZUSA-TF-PTC-466)
- MOEN Stainless Steel 18 Gauge Sink Grid (GSA50)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-16-SS)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (313UPE90-34)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 6 1/2 in H, 500 Degrees F (HS-075-36Y244)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- Shannon Insultech Removable Blanket Insulation