Shop All Toys & Games
Shan
SHAN MS806 Collectible Tin Toy - 1930s Limo
Mfr # MS806
Zoro # G604110775
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shan
- MFR # MS806
- Zoro # G604110775
- UPC # 821692028697
- Country of Origin China
- Category Toys & Games
Description
Features
- Tin wind up 1930s limo
- Made in China.
- Recommended for adult collectors.
- Dimension - 3H x 3W x 7D in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filament Tape, Clear, 15/16in x 60yd, PK36 (880)
- GOWRITE! Dry Erase Roll, Self-Adhesive, White, 24" x 10ft, 1 Roll (AR2410)
- ZORO SELECT Corrugated Boxes, 22" x 14" x 12", Kraft, 20/Bundle (10Y717)
- OHAUS Temperature Calibration Kit, StanlssSteel (11113857)
- SHAN SHAN MS006 Collectible Tin Toy - Pecking Chick (MS006)
- SHAN SHAN MS519 Collectible Tin Toy - Robot Green (MS519)
- BRIARPATCH I SPY Fantasy Puzzle (UG33862)
- AZIMPORT AZImport PS8010 Fast Food Play Set for Kids; Includes Burger; Hot Dog; Potato Chips; Onion Rings; Corn & More Accessories (PS8010)
- TOY TIME Boat Rocker Toy with Soft Fabric Covered Wooden Rocking Ship for Any Nursery-Fun, Boys and Girls (194591NVZ)
- GUIDECRAFT PowerClix® Frames, Magnetic Building Set, 48 Pieces (G9200)
- SMARTMAX My First Vehicles, Magnetic Vehicle Building Set (SMX 226US)
- Shan Toys & Games