Shop All Label Maker Tapes, Labels, Signs & Tags
Shamrock Scientific
RPI Lab Tape, 3" Core, 3/4" Wide, 2160" Length, Pink
Mfr # 563405-P
Zoro # G804968961
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5 in
- Length 0.75 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shamrock Scientific
- MFR # 563405-P
- Zoro # G804968961
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5 in |
Length | 0.75 in |
Height | 5 in |
Description
Laboratory tape adheres to any clean dry surface including glass, plastic, metal, paper, or rubber and removes without leaving a sticky residue. Can be marked with pencil, pen or solvent ink markers. Tape adhesive is oilproof, waterproof and acid resistant.
Temperature Range: -50°C to +120°C Size: 3/4" x 2,160" Core Size: 3" Material: Tape Adhesive: RemovableShipping Weight: 0.5 lbs
Shipping Dimensions: 5.00 x 5.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Temperature Range: -50°C to +120°C Size: 3/4" x 2,160" Core Size: 3" Material: Tape Adhesive: RemovableShipping Weight: 0.5 lbs
Shipping Dimensions: 5.00 x 5.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1930)
- DYMO LW Return Address Labels 3/4" x 2", White, Labels/Roll: 500 (DYM30330)
- BIG TIME PRODUCTS MED Mens Pigskin Glove (9332-26)
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: L, 12 Pairs/PK (I2032OFT/L)
- SHAMROCK SCIENTIFIC Caution Radioactive Materials, Isotope Amount and Date Labels, 1x500 (140056)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 1" Core, 1/2" Wide, Yellow, 500" (561200-Y)
- SHAMROCK SCIENTIFIC BioHazard Symbol, 1" dia, 1000/rl (248501)
- SHAMROCK SCIENTIFIC Multi-Tape Dispenser for 3" Core (512516)
- SHAMROCK SCIENTIFIC BioHazard Identity Label, 1x3", 500/rl (248503)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-RD)
- BRADY Laser Markable Glossy White Polyimide Labels 0.25 in H x 1.5 in W White 10000/RL (LZR-45-732-10)
- Shamrock Scientific Label Maker Tapes, Labels, Signs & Tags