Shop All Label Maker Tapes, Labels, Signs & Tags
Shamrock Scientific
RPI Lab Tape, 3" Core, 3/4" Wide, 2160" Length, Green
Mfr # 563405-G
Zoro # G104969002
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5 in
- Length 0.75 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shamrock Scientific
- MFR # 563405-G
- Zoro # G104969002
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5 in |
Length | 0.75 in |
Height | 5 in |
Description
Laboratory tape adheres to any clean dry surface including glass, plastic, metal, paper, or rubber and removes without leaving a sticky residue. Can be marked with pencil, pen or solvent ink markers. Tape adhesive is oilproof, waterproof and acid resistant.
Temperature Range: -50°C to +120°C Size: 3/4" x 2,160" Core Size: 3" Material: Tape Adhesive: RemovableShipping Weight: 0.5 lbs
Shipping Dimensions: 5.00 x 5.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Temperature Range: -50°C to +120°C Size: 3/4" x 2,160" Core Size: 3" Material: Tape Adhesive: RemovableShipping Weight: 0.5 lbs
Shipping Dimensions: 5.00 x 5.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Hazardous Area Keep Out, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N952)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 0 1 pc, 6PK (844106)
- 3M Half Mask Respirator Kit, Bayonet, NIOSH, OSHA 29 CFR 1910.134 (6291)
- LYLE No Trespassing Notice Label, 7 in Height, 5 in Width, Polyester, Vertical Rectangle, English (LCU5-0247-ND_7X5)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 1" Core, 1/2" Wide, Yellow, 500" (561200-Y)
- SHAMROCK SCIENTIFIC Caution Radioactive Materials, Isotope Amount and Date Labels, 1x500 (140056)
- SHAMROCK SCIENTIFIC BioHazard Identity Label, 1x3", 500/rl (248503)
- SHAMROCK SCIENTIFIC BioHazard Symbol, 1" dia, 1000/rl (248501)
- SHAMROCK SCIENTIFIC Multi-Tape Dispenser for 3" Core (512516)
- BROTHER Removable Label, Black/Yellow, Labels/Roll: Continuous (DK4605)
- DYMO Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (622289)
- Shamrock Scientific Label Maker Tapes, Labels, Signs & Tags