Shop All Label Maker Tapes, Labels, Signs & Tags
Shamrock Scientific
RPI Lab Tape, 1" Core, 1/2" Wide, Yellow, 500"
Mfr # 561200-Y
Zoro # G104968548
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Length 0.25 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shamrock Scientific
- MFR # 561200-Y
- Zoro # G104968548
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Length | 0.25 in |
Height | 2 in |
Description
Laboratory tape adheres to any clean dry surface including glass, plastic, metal, paper, or rubber and removes without leaving a sticky residue. Can be marked with pencil, pen or solvent ink markers. Tape adhesive is oilproof, waterproof and acid resistant.
Temperature Range: -50°C to +120°C Size: 1/2" x 500" Core Size: 1" Material: Tape Adhesive: RemovableShipping Weight: 0.05 lbs
Shipping Dimensions: 2.00 x 2.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
Temperature Range: -50°C to +120°C Size: 1/2" x 500" Core Size: 1" Material: Tape Adhesive: RemovableShipping Weight: 0.05 lbs
Shipping Dimensions: 2.00 x 2.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT RAIN BOOTS PVC BLK SZ11 (R23011)
- CONDOR All Purpose Dispenser, Acrylic, Clear (30ZE62)
- 3M 3M Cool Flow Valve Respirator Mask (3984)
- INFICON Replacement Sensor, D-TEK Select (712-701-G1)
- SHAMROCK SCIENTIFIC Caution Radioactive Materials, Isotope Amount and Date Labels, 1x500 (140056)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 3" Core, 1/2" Wide, 2160" Length, Yellow (561205-Y)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 3" Core, 1/2" Wide, 2160" Length, Pink (561205-P)
- SHAMROCK SCIENTIFIC Multi-Tape Dispenser for 3" Core (512516)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 1" Core, 3/4" Wide, White, 500" (563400-W)
- SHAMROCK SCIENTIFIC BioHazard Symbol, 1" dia, 1000/rl (248501)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-23-483)
- Shamrock Scientific Label Maker Tapes, Labels, Signs & Tags