Shop All Label Maker Tapes, Labels, Signs & Tags
Shamrock Scientific
RPI Lab Tape, 1" Core, 1/2" Wide, Pink, 500"
Mfr # 561200-P
Zoro # G804968664
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 0.5 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shamrock Scientific
- MFR # 561200-P
- Zoro # G804968664
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 0.5 in |
Height | 4 in |
Description
Laboratory tape adheres to any clean dry surface including glass, plastic, metal, paper, or rubber and removes without leaving a sticky residue. Can be marked with pencil, pen or solvent ink markers. Tape adhesive is oilproof, waterproof and acid resistant.
Temperature Range: -50°C to +120°C Size: 1/2" x 500" Core Size: 1" Material: Tape Adhesive: RemovableShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 0.50
Research or further manufacturing use only, not for food or drug use.
Temperature Range: -50°C to +120°C Size: 1/2" x 500" Core Size: 1" Material: Tape Adhesive: RemovableShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 0.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Dymo Prescription Label 2-1/8" x 1" White (MPW-0013)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (DF-850-L)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 9, White, PR (1607-9W)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZGM-4X)
- SHAMROCK SCIENTIFIC BioHazard Symbol, 1" dia, 1000/rl (248501)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 1" Core, 1/2" Wide, Yellow, 500" (561200-Y)
- SHAMROCK SCIENTIFIC Multi-Tape Dispenser for 3" Core (512516)
- SHAMROCK SCIENTIFIC BioHazard Identity Label, 1x3", 500/rl (248503)
- SHAMROCK SCIENTIFIC Caution Radioactive Materials, Isotope Amount and Date Labels, 1x500 (140056)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (224WBPX)
- BROTHER INTERNATIONAL Blk on Wht 1'' w Flexible TZ t (TZEFX251)
- Shamrock Scientific Safety Labels