Shop All Label Maker Tapes, Labels, Signs & Tags
Shamrock Scientific
RPI Lab Tape, 1" Core, 1" Wide, Yellow, 500"
Mfr # 560101-Y
Zoro # G804968640
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.5 in
- Length 1 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shamrock Scientific
- MFR # 560101-Y
- Zoro # G804968640
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3.5 in |
Length | 1 in |
Height | 3.5 in |
Description
Laboratory tape adheres to any clean dry surface including glass, plastic, metal, paper, or rubber and removes without leaving a sticky residue. Can be marked with pencil, pen or solvent ink markers. Tape adhesive is oilproof, waterproof and acid resistant.
Temperature Range: -50°C to +120°C Size: 1" x 500" Core Size: 1" Material: Tape Adhesive: RemovableShipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Temperature Range: -50°C to +120°C Size: 1" x 500" Core Size: 1" Material: Tape Adhesive: RemovableShipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Connector End Line Hose, 6 Ft. (OR150-6C)
- GASTEC Tube, Hydrogen Peroxide, 0.5-10, PK10 (32)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SG7910D15)
- WAVIAN Blue Plastic/Steel Rigid Spout (2239C)
- SHAMROCK SCIENTIFIC Multi-Tape Dispenser for 3" Core (512516)
- SHAMROCK SCIENTIFIC BioHazard Identity Label, 1x3", 500/rl (248503)
- SHAMROCK SCIENTIFIC Caution Radioactive Materials, Isotope Amount and Date Labels, 1x500 (140056)
- SHAMROCK SCIENTIFIC BioHazard Symbol, 1" dia, 1000/rl (248501)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 1" Core, 1/2" Wide, Yellow, 500" (561200-Y)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-181-492)
- BRADY Label, 1/2 in W, White (BM-11-498)
- Shamrock Scientific Label Maker Tapes, Labels, Signs & Tags