Shop All Label Maker Tapes, Labels, Signs & Tags
Shamrock Scientific
RPI Lab Tape, 1" Core, 1" Wide, Lime, 500"
Mfr # 560101-LIME
Zoro # G404968774
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.5 in
- Length 1 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shamrock Scientific
- MFR # 560101-LIME
- Zoro # G404968774
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3.5 in |
Length | 1 in |
Height | 3.5 in |
Description
Laboratory tape adheres to any clean dry surface including glass, plastic, metal, paper, or rubber and removes without leaving a sticky residue. Can be marked with pencil, pen or solvent ink markers. Tape adhesive is oilproof, waterproof and acid resistant.
Temperature Range: -50°C to +120°C Size: 1" x 500" Core Size: 1" Material: Tape Adhesive: RemovableShipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Temperature Range: -50°C to +120°C Size: 1" x 500" Core Size: 1" Material: Tape Adhesive: RemovableShipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (A700)
- 5.11 Performance Polo, SS, Black, L (71049)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 100)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Driveway - Active Driveway (A-1218 Driveway - Active Driveway)
- SHAMROCK SCIENTIFIC BioHazard Identity Label, 1x3", 500/rl (248503)
- SHAMROCK SCIENTIFIC BioHazard Symbol, 1" dia, 1000/rl (248501)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 1" Core, 1/2" Wide, Yellow, 500" (561200-Y)
- SHAMROCK SCIENTIFIC Multi-Tape Dispenser for 3" Core (512516)
- SHAMROCK SCIENTIFIC Caution Radioactive Materials, Isotope Amount and Date Labels, 1x500 (140056)
- BROTHER Tape Cassette, 7 mm Max. Wire Diameter (HSe631E)
- BRADY Label, White, Labels/Roll: 3000 (THT-179-492-3)
- Shamrock Scientific Safety Labels