Shop All Label Maker Tapes, Labels, Signs & Tags
Shamrock Scientific
Multi-Tape Dispenser for 3" Core
Mfr # 512516
Zoro # G604968901
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.75 in
- Length 5.63 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shamrock Scientific
- MFR # 512516
- Zoro # G604968901
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 13.75 in |
Length | 5.63 in |
Height | 8.25 in |
Description
Keep all of your RPI color coded laboratory tapes organized and handy with this durable dispenser. This metal dispenser will hold multiple 3 inch core rolls all in a row with easy access to the end of the tape roll. The metal edge securely holds the tape in place and allows for easy tearing and one handed operation.
Dimensions: 13 3/8 x 7 InchesCore Size: 3 InchShipping Weight: 4.0001 lbs
Shipping Dimensions: 13.75 x 8.25 x 5.63
Research or further manufacturing use only, not for food or drug use.
Dimensions: 13 3/8 x 7 InchesCore Size: 3 InchShipping Weight: 4.0001 lbs
Shipping Dimensions: 13.75 x 8.25 x 5.63
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-12535)
- RUBBER-CAL "Shiraz" Outdoor Scraper Door Mat, 16 by 24-Inch (10-100-511)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Medium (8384)
- FRED SILVER Convex Security Mirror (PLX-36-T)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 1" Core, 1/2" Wide, Yellow, 500" (561200-Y)
- SHAMROCK SCIENTIFIC BioHazard Symbol, 1" dia, 1000/rl (248501)
- SHAMROCK SCIENTIFIC Caution Radioactive Materials, Isotope Amount and Date Labels, 1x500 (140056)
- SHAMROCK SCIENTIFIC BioHazard Identity Label, 1x3", 500/rl (248503)
- PANDUIT Label Cassette, 275, 0.75x1 (S075X100VAC)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP2)
- BRADY Label, 3/4 in W, Roll 30 ft L (M6C-750-499)
- Shamrock Scientific Safety Labels