Shop All Label Maker Tapes, Labels, Signs & Tags
Shamrock Scientific
Multi-Tape Dispenser for 1" Core
Mfr # 512514
Zoro # G804968626
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.75 in
- Length 4.5 in
- Height 5.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shamrock Scientific
- MFR # 512514
- Zoro # G804968626
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 12.75 in |
Length | 4.5 in |
Height | 5.63 in |
Description
Keep all of your RPI color coded laboratory tapes organized and handy with this durable dispenser. This metal dispenser will hold multiple 1 inch core rolls all in a row with easy access to the end of the tape roll. The metal edge securely holds the tape in place and allows for easy tearing and one handed operation.
Dimensions: 12 1/8 x 5 InchesCore Size: 1 InchShipping Weight: 3.0001 lbs
Shipping Dimensions: 12.75 x 5.63 x 4.50
Research or further manufacturing use only, not for food or drug use.
Dimensions: 12 1/8 x 5 InchesCore Size: 1 InchShipping Weight: 3.0001 lbs
Shipping Dimensions: 12.75 x 5.63 x 4.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Hi-Vis Full Body Harness, XL, Polyester (1111581)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82588)
- HAWS Foot Control Assembly (SP220)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- SHAMROCK SCIENTIFIC BioHazard Identity Label, 1x3", 500/rl (248503)
- SHAMROCK SCIENTIFIC Caution Radioactive Materials, Isotope Amount and Date Labels, 1x500 (140056)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 1" Core, 1/2" Wide, Yellow, 500" (561200-Y)
- SHAMROCK SCIENTIFIC Multi-Tape Dispenser for 3" Core (512516)
- SHAMROCK SCIENTIFIC BioHazard Symbol, 1" dia, 1000/rl (248501)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-595-WT-BK)
- VNM SIGNMAKER GHS Label Roll, White, Labels/Roll: Continuous (GHSV44)
- Shamrock Scientific Label Maker Tapes, Labels, Signs & Tags