Shop All Label Maker Tapes, Labels, Signs & Tags
Shamrock Scientific
Caution Radioactive Materials, Isotope Amount and Date Labels, 1x500
Mfr # 140056
Zoro # G204985704
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Length 1 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shamrock Scientific
- MFR # 140056
- Zoro # G204985704
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2.5 in |
Length | 1 in |
Height | 2.5 in |
Description
Shipping Weight: 0.09 lbs
Shipping Dimensions: 2.50 x 2.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Shipping Dimensions: 2.50 x 2.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nylon (1110755)
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-G96 REG SML)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 7, 1 PR (08-352)
- SHAMROCK SCIENTIFIC BioHazard Identity Label, 1x3", 500/rl (248503)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 1" Core, 1/2" Wide, Yellow, 500" (561200-Y)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 1" Core, 3/4" Wide, White, 500" (563400-W)
- SHAMROCK SCIENTIFIC Multi-Tape Dispenser for 3" Core (512516)
- SHAMROCK SCIENTIFIC BioHazard Symbol, 1" dia, 1000/rl (248501)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 3" Core, 1/2" Wide, 2160" Length, Pink (561205-P)
- BROTHER Label, Roll, 50Mmx5M, Cl (BRTCZ1005)
- Shamrock Scientific Safety Labels