Shop All Equipment & Container Labels
Shamrock Scientific
Caution Radioactive Material Tape, 3x1, 500"/roll
Mfr # 140046
Zoro # G305299335
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5 in
- Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shamrock Scientific
- MFR # 140046
- Zoro # G305299335
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2.5 in |
Width | 2.5 in |
Description
Caution Radioactive Material warning tape has a design 1 x 3 inches. Roll has one inch core and is continuous. Paper tape is yellow with magenta imprint.
Shipping Weight: 0.1001 lbs
Shipping Dimensions: 2.50 x 2.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.1001 lbs
Shipping Dimensions: 2.50 x 2.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40071)
- LABELMASTER Flammable Liquid Placard, 1863, PK25 (ZRV21863)
- DURABLE CORP E 3' X 5' Gray Entrance Mat Entrance Mat (630S35GY)
- NAPCO Control Panel, Max. Number Zones 255 (GEM-X255)
- AMERICAN LABELMARK CO LabelMaster® L395 DOT Lithium Battery Marking, Paper, 4" x 2", 500/Roll (L395)
- AVERY LABELS, GHS, 60UP, LSR, WE PK (AVE60518)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC316 (LELC316)
- ACCUFORM Danger Label, Asbestos Fibers, 3-1/2x5 in, Dura-Vinyl (LCAW101XVE)
- BRADY Label, GHS Acute Toxic, Paper, 39/Sheet (118911)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-708-5PK (HWL-535-708-5PK)
- BRADY Machine/Equipment Label, Instruction, PK5 (86869)
- Shamrock Scientific Safety Labels