Shop All Label Maker Tapes, Labels, Signs & Tags
Shamrock Scientific
Biohazard Symbol, 1/2†(13m) Diameter, 1000/rl
Mfr # 248499
Zoro # G304969062
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 0.38 in
- Height 3.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shamrock Scientific
- MFR # 248499
- Zoro # G304969062
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 0.38 in |
Height | 3.38 in |
Description
Biohazard pre-cut labels show the Biohazard Warning Symbol boldly imprinted on brilliant red fluorescent material to ensure visibility. Permanent adhesive holds pre-cut labels securely in place on almost any surface. Complies with OSHA labeling standards for blood borne pathogens.
Material: Fluorescent Adhesive: Permanent Core Size: 1 inch Label Color: Red Ink Color: Black Imprint: Biohazard SymbolShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 3.38 x 0.38
Research or further manufacturing use only, not for food or drug use.
Material: Fluorescent Adhesive: Permanent Core Size: 1 inch Label Color: Red Ink Color: Black Imprint: Biohazard SymbolShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 3.38 x 0.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drain Seal, 12inLx12inWx3/8in Thick, Yllw (48FZ15)
- BRADY Exit Sign (122693)
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT132AC)
- SIGNMISSION Safety Sign, 18 in Height, Aluminum, 24 in Length, 24283 (A-1824-24283)
- SHAMROCK SCIENTIFIC BioHazard Identity Label, 1x3", 500/rl (248503)
- SHAMROCK SCIENTIFIC Caution Radioactive Materials, Isotope Amount and Date Labels, 1x500 (140056)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 1" Core, 1/2" Wide, Yellow, 500" (561200-Y)
- SHAMROCK SCIENTIFIC Multi-Tape Dispenser for 3" Core (512516)
- SHAMROCK SCIENTIFIC BioHazard Symbol, 1" dia, 1000/rl (248501)
- NEVS 1/2" wide x 500" Orange Labeling Tape (T-05-Orange)
- BRADY Label, White, Labels/Roll: 3000 (THT-156-490-3)
- Shamrock Scientific Label Maker Tapes, Labels, Signs & Tags