Shop All Label Maker Tapes, Labels, Signs & Tags
Shamrock Scientific
BioHazard Label, 3x2 1/4", 500/rl
Mfr # 248502
Zoro # G804969111
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5 in
- Length 3 in
- Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shamrock Scientific
- MFR # 248502
- Zoro # G804969111
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3.5 in |
Length | 3 in |
Height | 35 in |
Description
Biohazard pre-cut labels show the Biohazard Warning Symbol boldly imprinted on brilliant red fluorescent material to ensure visibility. Permanent adhesive holds pre-cut labels securely in place on almost any surface. Complies with OSHA labeling standards for blood borne pathogens.
Material: FluorescentAdhesive: PermanentCore Size: 1 inchLabel Color: RedInk Color: BlackImprint: BiohazardShipping Weight: 0.89 lbs
Shipping Dimensions: 3.50 x 35.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Material: FluorescentAdhesive: PermanentCore Size: 1 inchLabel Color: RedInk Color: BlackImprint: BiohazardShipping Weight: 0.89 lbs
Shipping Dimensions: 3.50 x 35.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN DYLAN Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, Black (JO2726)
- HILLMAN 2" Blk/Wht Number Set (842284)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 10 ft. L (CN 0310SB)
- RAILHEAD GEAR LED Safety Flare, Red, 21-1/2" L x 2" Dia (KE-SLB24)
- SHAMROCK SCIENTIFIC Multi-Tape Dispenser for 3" Core (512516)
- SHAMROCK SCIENTIFIC Caution Radioactive Materials, Isotope Amount and Date Labels, 1x500 (140056)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 1" Core, 1/2" Wide, Yellow, 500" (561200-Y)
- SHAMROCK SCIENTIFIC BioHazard Identity Label, 1x3", 500/rl (248503)
- SHAMROCK SCIENTIFIC BioHazard Symbol, 1" dia, 1000/rl (248501)
- BROTHER Brother® Continuous Paper Label Tape, 2.4" x 100ft Roll, White (DK2205)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-498)
- Shamrock Scientific Safety Labels