Shop All Label Maker Tapes, Labels, Signs & Tags
Shamrock Scientific
BioHazard Identity Label, 3 1/2x2 1/4", 100/rl, 100PK
Mfr # 248504
Zoro # G004969003
product price: $54.85
/pk 100, $0.55/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.13 in
- Length 1.25 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shamrock Scientific
- MFR # 248504
- Zoro # G004969003
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4.13 in |
Length | 1.25 in |
Height | 2.25 in |
Description
Biohazard pre-cut labels show the Biohazard Warning Symbol boldly imprinted on brilliant red fluorescent material to ensure visibility. Permanent adhesive holds pre-cut labels securely in place on almost any surface. Complies with OSHA labeling standards for blood borne pathogens.
Material: Fluorescent Adhesive: Permanent Label Color: Red Ink Color: Black Imprint: Biohazard / Hazard IdentityShipping Weight: 1 lbs
Shipping Dimensions: 4.13 x 2.25 x 1.25
Research or further manufacturing use only, not for food or drug use.
Material: Fluorescent Adhesive: Permanent Label Color: Red Ink Color: Black Imprint: Biohazard / Hazard IdentityShipping Weight: 1 lbs
Shipping Dimensions: 4.13 x 2.25 x 1.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Handbook, FMCSR Regulations, English (7545)
- CONDOR VF, Leather Gloves, XL, 2MDC7, PR (55NN32)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721L-09)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, Large, Lime (12144)
- SHAMROCK SCIENTIFIC Multi-Tape Dispenser for 3" Core (512516)
- SHAMROCK SCIENTIFIC Caution Radioactive Materials, Isotope Amount and Date Labels, 1x500 (140056)
- SHAMROCK SCIENTIFIC BioHazard Symbol, 1" dia, 1000/rl (248501)
- SHAMROCK SCIENTIFIC BioHazard Identity Label, 1x3", 500/rl (248503)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 1" Core, 1/2" Wide, Yellow, 500" (561200-Y)
- BRADY Label, 15/64 in W, Indoor, White (M7C-240-498)
- NEVS Cryo Label Laser Sheets 38x19mm for General Use Green (LCL-34112-S-G)
- Shamrock Scientific Safety Labels