Shakespeare

VHF 8' QuickConnect™ 6dB f/QCM Series Mounts


product price: $116.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

VHF 8FT QuickConnectTM 6dB for QCM Series Mounts. QuickConnectTM antennas stem from the popularity of the quick connecting feature on ShakespeareFTs high-end Phase III® marine antennas, the QuickConnectTM product line brings you the ease of connecting and disconnecting your marine antenna in a more affordable line-up.Features: QuickConnectTM System - Screw or unscrew the antenna to disconnect or connect. Splash Protection Cap - Protects the connector on the mount when the antenna is disconnected. Centerpin® PL-259 Connector - An easy crimp-on connector. Base connector included for use with QuickConnectTM mounts only. Single Section antennas with VSWR of <1.5:1 at 156.8 MHz. Maximum input power of 50W. The bandwidth of 5 MHz within 2.0:1 VSWR. Does not contain a built-in DC ground connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.