Shop All Antennas
Shakespeare
VHF 8' 5101 Black Antenna Classic w/15' RG-58 Cable
Mfr # 5101-BLK
Zoro # G910633647
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shakespeare
- MFR # 5101-BLK
- Zoro # G910633647
- UPC # 719441101107
- Country of Origin Malaysia
- Category Antennas
Description
VHF 8' 5101 Black Antenna Classic with 15' RG-58 Cable A standard of excellence in an economical antenna! Shakespeare brings you the best of the high-end features in an 8' antenna with a brass element and a smooth, high gloss, polyurethane finish that won't turn yellow in the sun. This antenna delivers not only performance but superb value. Features: Brass and copper elements Chrome-plated brass ferrule with standard 1''-14 thread Includes 15' RG-58 cable and a PL-259 connector Suggested mount: Shakespeare Style 4187 Ratchet Mount, or use a Shakespeare Style 410-R Mounting Kit plus a Style 4008 Extension Mast to form a 16' antenna system One section Shakespeare Specifications: Frequency: VHF Marine Band Bandwidth: within 2.0 1 SWR: 5 MHz SWR: 1.5:1 at 156.8 MHz Impedance Ohms: 50 Gain: 6 dB Max. Input Watts: 50 DC Ground: YES - however, the antenna will read ''open circuit'' when tested with ohmeter. Termination: 15' RG-58 cable Height feet: 8' Polarization: Vertical Radiation pattern: Omni - directional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 4-Way Antenna Ratchet Mount - Chrome Plated Brass (19521)
- BOATLIFE BoatLIFE Silicone Rubber Sealant Cartridge - White (1151)
- HALTEC Tread Depth Gauge, Aluminum, 7 in. L (N-1410)
- BLUE OX KIT, SWAYPRO SPRING BARS, 550 LB (BXW4005)
- SHAKESPEARE 19" Matte White TV Antenna (3019)
- SHAKESPEARE VHF 4' 5104 Black Antenna Classic w/15' RG-58 Cable (5104-BLK)
- SHAKESPEARE 5225XT 8' GALAXY VHF ANTENNA (SHAKESPEARE ANTENNAS) (5225-XT)
- FASTTRACK 3 ft. Magnet Mount CB Antenna - Black (FA50269)
- AS SEEN ON TV INDOOR ANTENNA BLACK 1PK (CTV-MINI)
- KING Black Directional HDTV RV Antenna (OA1501)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- Shakespeare Antennas