Shop All Marine & Boat Speakers & Navigation
Shakespeare
VHF 4' QuickConnect™ 3dB f/QCM Series Mounts
Mfr # QC-4-T
Zoro # G209945956
product price: $91.55
/ea
Free Shipping & Returns
$91.55
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
- Brand Shakespeare
- MFR # QC-4-T
- Zoro # G209945956
- UPC # 719441173104
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
VHF 4FT QuickConnectTM 3dB for QCM Series Mounts. QuickConnectTM antennas stem from the popularity of the quick connecting feature on ShakespeareFTs high-end Phase III® marine antennas, the QuickConnectTM product line brings you the ease of connecting and disconnecting your marine antenna in a more affordable line-up.Features: QuickConnectTM System - Screw or unscrew the antenna to disconnect or connect. Splash Protection Cap - Protects the connector on the mount when the antenna is disconnected. Centerpin® PL-259 Connector - An easy crimp-on connector. Base connector included for use with QuickConnectTM mounts only. Single Section antennas with VSWR of <1.5:1 at 156.8 MHz. Maximum input power of 50W. The bandwidth of 5 MHz within 2.0:1 VSWR. Does not contain a built-in DC ground connection.
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
- GROTE LIGHTING YEL-LED- SIDE TURN LMP- OVAL- FLNGD- AMP (54213)
- QUICKCABLE Terminal Protector, Lug/Stud 1/0-2/0, PK5 (5737-005B)
- STEELMAN 8-Pound Tire Mounting Paste Bucket (60822)
- MAG 1 Diesel Engine Oil, 10W-30, 1 Gal. (MAG62924)
- SHAKESPEARE 5215 3' Stainless Steel Whip Antenna (5215)
- SHAKESPEARE 396-1 5' VHF Antenna (396-1)
- SHAKESPEARE 399-1M 9'6" VHF Antenna (399-1M)
- SHAKESPEARE 5421-XT 4 Black AM / FM Antenna (5421-XT)
- SHAKESPEARE 4357-S Base-Loaded AM / FM / VHF Separator (4357-S)
- SHAKESPEARE Cellular/Wi-Fi World Band Galaxy Antenna (5239)
- TETRA Aqua Safe Water Conditioner 16.9 oz (16267)
- Shakespeare Marine & Boat Speakers & Navigation