Shakespeare

VHF 4' 5104 Black Antenna Classic w/15' RG-58 Cable


product price: $64.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Shakespeare
  • MFR # 5104-BLK
  • Zoro # G010633646
  • UPC #
    719441101114
  • Country of Origin Malaysia
  • Category Antennas

Description

VHF 4' 5104 Black Antenna Classic with 15' RG-58 Cable Four-foot, 3dB antenna with a great selection of high-end features. Brass and copper elements for performance, plus a smooth, high-gloss, polyurethane finish that won't turn yellow in the sun. Superb value, and excellent performance in a great-looking antenna. Features: Brass and copper elements Chrome-plated brass ferrule with standard 1in-14 thread Includes 15ft RG-58 cable, which can be cut to size, and a PL-259 connector Suggested mount: Style 4187 or 5187 Ratchet Mount each sold separately Smooth, durable, high gloss finish One section Specifications: Band: VHF Marine Band Antenna Gain: 3dB Max. Input Power: 50W SWR: nominally 1.5:1 at 156.8 MHz Bandwidth: 5 MHz within 2.0:1 VSWR Ferrule: Chrome-plated brass Coax Supplied: 15 ft of RG-58 Connector Supplied: PL-259, not installed Color/finish: White Polarity: Vertical Impedance: 50 Ohms Shakespeare

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.