Shop All Marine & Boat Speakers & Navigation
Shakespeare
Low Profile Skinny Mini VHF Antenna - 36"
Mfr # 5250
Zoro # G4499908
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Marine
- Height 36 in
- Includes 15 ft RG-58 Cable; (1) Antenna Assembly; (1) PL-259 Connector with Instruction Sheet
- Type Antenna
- Polarization Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shakespeare
- MFR # 5250
- Zoro # G4499908
- UPC # 719441100797
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Dimensions
Height | 36 in |
Details
Application | Marine |
Includes | 15 ft RG-58 Cable; (1) Antenna Assembly; (1) PL-259 Connector with Instruction Sheet |
Type | Antenna |
Polarization | Vertical |
Antenna Gain | 3 dB |
Connector Type | PL-259 |
Operating Frequency Range | 7 MHz |
Number of Connectors | 1 |
Impedance | 50 ohm |
Description
Shakespeare Low Profile Skinny Mini VHF Antenna - 36"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Heavy Duty Charging Clip, 50A/75A, Red (602035R)
- PROMAXX Oil Tube Extractor (PTE100)
- VELVAC Air Brake, Nylon, Tube Sleeve, 3/8" (016360)
- ILC Replacement For Denso, 1002111060 Alternator (100211-1060 ALTERNATOR)
- SHAKESPEARE PL-259-G Standard Marine Radio - Antenna Connector (PL-259-G)
- SHAKESPEARE 4351 39" AM / FM Antenna (4351)
- SHAKESPEARE ART-3 Antenna Radio Tester (ART-3)
- SHAKESPEARE Shakespeare 5225-XT 8' VHF Galaxy Antenna 6dB Gain Reduced Length (5225-XT)
- SHAKESPEARE 5420-XT 4' AM/FM Antenna (5420-XT)
- SHAKESPEARE 5120 8' AM / FM Antenna (5120)
- GARMIN 12V Adapter Cable f/Cigarette Lighter (010-10085-00)
- Shakespeare Marine & Boat Speakers & Navigation