Shop All Marine & Boat Speakers & Navigation
Shakespeare
Dorsal Antenna White Low Profile 26ft RGB Cable w/PL-259
Mfr # 5912-DS-VHF-W
Zoro # G812299187
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shakespeare
- MFR # 5912-DS-VHF-W
- Zoro # G812299187
- UPC # 719441101039
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Description
Dorsal Antenna White Low Profile 26ft RGB Cable with PL-259 The Shakespeare Dorsal Antenna is designed specifically for greater effectiveness in short-range applications. The fin-shaped design removes the chance of the antenna getting snagged while the high-impact ABS body ensures a longer life within harsh environments. Features: Low-profile fin-shaped antenna Suitable for up to 10 miles range Supplied with 8m cable and plug as standard Fully water sealed with rubber gasket included Specifications: Frequency Band: 156 - 162 Size: 100 x 60 x 65mm Mounting: M14x1 Thread base Cable/Connector: 8m RG58 / PL-259 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Wrnch 1-7/8"Fan Clutch (43410)
- DB ELECTRICAL New Starter For Nippondenso 428000-1600 As428000-1600 Fedex Truck Replaces 28Mt (410-52341)
- ATTWOOD MARINE LED WakeTower All Around Light - 2 Mile - 12V (5580A7)
- LUVERNE TRUCK EQUIPMENT 2IN TUBULAR GRILLE GUARD CHROME (331723-331722)
- SHAKESPEARE ART-3 Antenna Radio Tester (ART-3)
- SHAKESPEARE PL-259-G Standard Marine Radio - Antenna Connector (PL-259-G)
- SHAKESPEARE VHF 36in 5242-A SS Whip Low Profile End-Fed Antenna - No Cable (5242-A)
- SHAKESPEARE Quick Connect SS Mount w/Cable f/Quick Connect Antenna (QCM-S)
- SHAKESPEARE 5400-XT Galaxy 4' VHF Antenna (5400-XT)
- SHAKESPEARE 5241 3' VHF Antenna (5241-R)
- SEA-DOG Double USB -Power Socket Panel (426505-1)
- Shakespeare Marine & Boat Speakers & Navigation