Shop All Marine & Boat Speakers & Navigation
Shakespeare
Dorsal Antenna Black Low Profile 26ft RGB Cable w/PL-259
Mfr # 5912-DS-VHF
Zoro # G812299224
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shakespeare
- MFR # 5912-DS-VHF
- Zoro # G812299224
- UPC # 719441101008
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Description
Dorsal Antenna Black Low Profile 26ft RGB Cable with PL-259 The Shakespeare Dorsal Antenna is designed specifically for greater effectiveness in short-range applications. The fin-shaped design removes the chance of the antenna getting snagged while the high-impact ABS body ensures a longer life within harsh environments. Features: Low-profile fin-shaped antenna Suitable for up to 10 miles range Supplied with 8m cable and plug as standard Fully water sealed with rubber gasket included Specifications: Frequency Band: 156 - 162 Size: 100 x 60 x 65mm Mounting: M14x1 Thread base Cable/Connector: 8m RG58 / PL-259 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE 2-7/8" Series Locking Second Generation Pedestal, Anodized Finish, 15" (1240015SAL)
- A & I PRODUCTS Isolator; Cab Mount, Upper 4" x4" x2" (A-RE62901)
- SPEC-D TUNING 94-01 Acura Integra 2.5in. Inlet N1 Style Catback Exhaust, MFCAT2-INT94 (MFCAT2-INT94)
- TURTLE WAX Wheel Cleaner, 23 oz., Bottle, Clear (T18)
- SHAKESPEARE 15'2" Galaxy VHF Antenna (5018)
- SHAKESPEARE 5420-XT 4' AM/FM Antenna (5420-XT)
- SHAKESPEARE Gold Solder-Type Connector (PL-259-58-G)
- SHAKESPEARE 4357-S Base-Loaded AM / FM / VHF Separator (4357-S)
- SHAKESPEARE ART-3 Antenna Radio Tester (ART-3)
- SHAKESPEARE PL-259-G Standard Marine Radio - Antenna Connector (PL-259-G)
- PYLE Dual 6.5'' Water Resistant Marine Speakers, 2-Way Full Range Stereo Sound, Built-in Tweeters, 200 Wa (PLMR6KB)
- Shakespeare Marine & Boat Speakers & Navigation