Shop All Two Way Radio Accessories
Shakespeare Ant
SHAKESPEARE ANT 5228-1 1 ft. Heavy Duty Galaxy Extension
Mfr # 5228-1
Zoro # G804121823
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shakespeare Ant
- MFR # 5228-1
- Zoro # G804121823
- UPC # 719441200145
- Country of Origin China
- Category Two Way Radio Accessories
Description
Galaxy Style 5228-1 1 ft Heavy-Duty Extension MastOne foot length. Constructed of high-quality Shakespeare white fiberglass and finished to match Galaxy antennas. This 1 " diameter extension mast can be used to increase height of an antenna and thus improve effective range or to boost placement of an antenna above on-board obstructions. For light to moderate applications. Excellent for use with GPS or TV antennas to clear on-board obstructions. Stainless steel upper and lower ferrules with standard 1in-14 thread Mount: Shakespeare Style 409-R or 410-R Mounting Kit (sold seperately) One section actual length 12" Use an upper support bracket (sold seperately) if the length of antenna and mast total more than eight feet.Color: Galaxy White Product : SHAKESPEARE EXT 1FT 5228-1 Manufacturer : SHAKESPEARE ANT Manufacturer Part No : 5228-1 UPC : 719441200145
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR/Usonic, 24V DC, 1,200 sq ft (OSW12-M0W)
- EATON CUTLER-HAMMER BRK QD2-2P 20/20A 2"" (BQ220220)
- RITRON Wireless PA Speaker System, VHF (LM-V150System)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 25ft (2097)
- SHAKESPEARE ANT Shakespeare Low Profile Skinny Mini VHF Antenna - 36 - 5250 (5250)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4003)
- TITAN Headset, Over the Ear, One Ear, Black (IDECHS-VOCSC)
- BANSHEE Battery Pack, Lithium Ion, 7.4V, 1800mAh (QMB4970-18)
- OTTO SURVEILLANCE KIT WITH INLINE MIC (E1-EA2KA131)
- MOTOROLA Microphone, 28" L, Plastic (NNTN8383B)
- 3M PELTOR Radio Headset, 23dB, Blk, Plastic (HRXS221P3E-NA)
- Shakespeare Ant Two Way Radios & Accessories