Shop All Deck Hardware
Shakespeare
5228 8' Heavy-duty Extension Mast
Mfr # 5228
Zoro # G102942311
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shakespeare
- MFR # 5228
- Zoro # G102942311
- UPC # 719441200060
- Country of Origin China
- Category Deck Hardware
Description
Shakespeare Galaxy® Style 5228 8' Heavy-duty Extension Mast- Reduced length version
Constructed of high-quality Shakespeare white fiberglass, and finished to match Galaxy antennas. This 1-1/2" diameter extension mast can be used to increase height of an antenna and thus improve effective range, or to boost placement of an antenna above on-board obstructions.
IMPORTANT! If the combined length of your antenna and all extensions is more than 8', you MUST use an upper support bracket
Constructed of high-quality Shakespeare white fiberglass, and finished to match Galaxy antennas. This 1-1/2" diameter extension mast can be used to increase height of an antenna and thus improve effective range, or to boost placement of an antenna above on-board obstructions.
IMPORTANT! If the combined length of your antenna and all extensions is more than 8', you MUST use an upper support bracket
- Stainless steel upper and lower ferrules with standard 1" - 14 thread
- Mount: A Style 409-R or 410-R Mounting Kit is required
- One section, actual length 95"
- Shakespeare Limited Warranty: 5-Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE EQUIPMENT LOCK COMPANY Wheel to Pedal Lock, adjusts from 28" - 33" to the brake pedal, includes 2 keys (WPL-RK)
- SPEC-D TUNING 64-66 Ford Mustang Shelby V8 L6 3 Row Tri Core Radiator (RAD3-MST64V8)
- IDEAL Cmbhead #1 x Cmbhead #2 Flip (35-685)
- LISLE Torx Tamperproof Bit, T-27, 1/4" Hex (26050)
- SHAKESPEARE 4187HD Stainless Steel Heavy Duty Ratchet Mount (4187HD)
- SHAKESPEARE 4187 Stainless Steel Ratchet Mount (4187)
- SHAKESPEARE 495B Lift - and - Lay Mount (495-B)
- SHAKESPEARE 4186U Nylon Ratchet Mount - Unassembled (4186-U)
- SHAKESPEARE Style 414 Shim Kit for Ratchet Mounts (414)
- SHAKESPEARE 81-S Stainless Steel Swivel Mount (81-S)
- SCANSTRUT DS40-P Cable Seal - black (DS40-P-BLK)
- Shakespeare Deck Hardware