Shop All Marine & Boat Speakers & Navigation
Shakespeare
15'2" Galaxy VHF Antenna
Mfr # 5018
Zoro # G105728561
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shakespeare
- MFR # 5018
- Zoro # G105728561
- UPC # 719441200091
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Shakespeare Galaxy Style 5018
15'2" VHF 9dB Gain
Phased 1/2 wave elements in a collinear array with choking sleeve to suppress cable radiation
This highly sophisticated design is outstanding for long distance communications. Extra rugged for salt water durability, and stability in high seas. Surprisingly light weight.
- Brass and copper elements for maximum range and efficiency
- Stainless steel ferrule with standard 1"-14 thread
- 20' RG-8/X low-loss cable plus a PL-259 connector
- Suggested Mount: Shakespeare Style 409-R or 410-R Mounting Kit (pictured mount not included)
- Two sectiions
- 5 Year Warranty
Technical Specifications:
- Frequency: VHF Marine Band
- Bandwidth: (within 2.0:1 VSWR) 3 MHz
- SWR: 1.5:1 at 156.8 MHz
- Max Input (Watts): 150W
- DC Ground: NO
- Height (Feet): 15'2"
- Polarization: Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONGUARD Ideal Warehouse Sure-Lite Exterior LED Dock Traffic Light 60-5411-U (60-5411-U)
- AGS Domestic Steel Brake Line, 3/16 x 12, BL-312 (BL-312)
- A & I PRODUCTS Ignition Coil, 12 VOLT, Internal Resistor 9.5" x5.75" x4.25" (A-21A513)
- QUANTUM O-Ring Polaris 2521693 HFP-OR-396 by (HFP-OR-396)
- SHAKESPEARE 5257-S Antenna Splitter f/VHF Radio, AIS Receiver -AM/FM Stereo (5257-S)
- SHAKESPEARE PL-258-CP-G Gold Splice Connector For RG-8X or RG-58/AU Coax. (PL-258-CP-G)
- SHAKESPEARE 5120 8' AM / FM Antenna (5120)
- SHAKESPEARE 4357-S Base-Loaded AM / FM / VHF Separator (4357-S)
- SHAKESPEARE 5206-N 8' VHF Antenna (5206-N)
- SHAKESPEARE SeaWatch 19" Marine TV Antenna - 12VDC - 110VAC (3019)
- IRIDIUM Go Carry Bag With Carabiner (IRID-GO-CASE)
- Shakespeare Marine & Boat Speakers & Navigation