Shadow-Caster Led Lighting

Shadow-Caster Single Zone Lighting Control


product price: $165.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Single Zone Lighting Control Simply toggle power to set color and brightness and to select multiple fade modes. The Shadow-Caster single-zone lighting controller is a low-cost, marine-grade RGBW LED controller that can be operated from a standard switch. Simply toggle power to set color and brightness. The SCM-SNLC also has a built-in Shadow-NET interface that allows the controller to synchronize color and lighting control with other Shadow-NET devices. This enables a convenient way to make Shadow-Caster underwater lights match the color of interior RGBW lighting. The SCM-SNLC control also has a built-in ShadowNET interface that allows the controller to synchronize color and lighting with other ShadowNET devices. This provides a convenient way to make Shadow-Caster underwater lights match the color of interior RGBW lighting. Shadow-NET is a multi-channel communications platform created by Shadow-Caster to allow seamless integration and control of all of your boat lighting. For use with fishing boats, pontoon boats, sports boats, and yachts. Features: Selectable RGB or RGBW output to support an optional white channel Color-coded connections make for easy installation Integrated Shadow-NET interface broadcasts lighting commands to synchronize other Shadow-NET enabled lighting products such as underwater lights and downlights This device can be added to an existing Shadow-NET network as an additional RGBW zone Control brightness, color, and select multiple fade modes • Compatible with RGBW strips from other manufacturers Internal RGBW backlight to indicate current color and mode Exclusive power control technology to mitigate effects of electrical noise Custom software versions available for boat builder applications Specifications: 5.2 132mm x 2 51mm x 2.75 70mm IP65 washdown rated enclosure 10-30 volts input range Power: Support for 250W of RGBW lighting, 20 amps ATC fuse for protecting the output Includes: Lighting controller Mounting hardware Quick start guide Standard 2-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.